This product has been discontinued.

Fuse, 6.3 Amp Medium Time-Delay Glass, 5mm x 20mm, 250V
Item #: 16776
Cat #: GMC-6.3A
UPC: 051712143349
to view pricing and more.
Documents & Guides
6.3 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard
Overview
6.3 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard
Also known as: 051712143349, GMC-6.3A
Specifications
| Speed: | Time Delay |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 6.300 |
| Speed: | Time Delay |
| Volts AC: | 250 |
| Type: | Fuse, Electronic |
| Amps: | 6.300 |