LED Back-Lit Panel, 1x4, 30 Watt, 3500 Lumen, 4000K, 120-277V

Item #: 1678524

Cat #: PANELF3A030UNVD84014GWH

UPC: 046135615801

to view pricing and more.
Documents & Guides
LED Back-Lit Panel, 1x4, 30 Watt, 3500 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 61580* *Sylvania Part # 61580*

Overview

LED Back-Lit Panel, 1x4, 30 Watt, 3500 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 61580* *Sylvania Part # 61580*
Also known as: 046135615801, PANELF3A030UNVD84014GWH

Specifications

Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Lumens: 3500
Wattage: 30
Length: 4 ft, 48 in
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 3500
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Width: 12 in, 1 ft
Wattage: 30
Color: White
Light Technology: LED
Volts AC Range: 120 - 277