Extension Attachment

Item #: 1678569

Cat #: 49-16-2721

UPC: 045242532919

to view pricing and more.
Documents & Guides
Extension Attachment

Overview

Extension Attachment

The Milwaukee® M18™ FUEL™ QUIK-LOK™ 3' attachment extension is powered by the M18™ FUEL™ power head with QUIK-LOK™ and is compatible with the QUIK-LOK™ 10 in. pole saw and articulating hedge trimmer attachments. The extension attachment provides 3' of additional length for applications requiring further reach. The attachment has a padded grip providing increased comfort. The extension's QUIK-LOK™ coupler has a positive locking mechanism and alignment guide allowing for quick attachment changes. The QUIK-LOK™ attachments feature protected drive shafts for increased durability against drops and storage elements.

Also known as: 045242532919, 49-16-2721

Features & Benefits

  • Compatible with the M18 FUEL™ power head with QUIK-LOK™
  • QUIK-LOK™ coupler: positive-locking mechanism and alignment guide for fast, tool free attachment changes
  • Padded grip: for optimal hand placement and increased comfort
  • Protected drive-shaft: provides greater durability to drive-shaft against damage from drops and storage elements
  • Compatible with QUIK-LOK™ hedge trimmer and pole saw attachments
  • Delivers 3' of additional reach
  • Length: 40.5 in.
  • Weight: 1.95 lbs

Specifications

Length: 42 in
Width: 2.250 in
Height: 3 in
Length: 42 in
Height: 3 in
Width: 2.250 in