String Trimmer Attachment

Item #: 1678570

Cat #: 49-16-2717

UPC: 045242532872

to view pricing and more.
Documents & Guides
String Trimmer Attachment

Overview

String Trimmer Attachment

The Milwaukee® M18™ FUEL™ QUIK-LOK™ string trimmer attachment is powered by the M18™ FUEL™ power head with QUIK-LOK™ and is compatible with the QUIK-LOK™ attachment system. The string trimmer attachment has an adjustable cutting swath – 14 in. for maximizing run-time and 16 in. for maximizing clearing power and capacity. The string trimmer attachment utilizes the easy load trimmer head which delivers an easy line loading experience and allows reloads of 25 Ft. of trimmer line in under 30 seconds. The QUIK-LOK™ attachments have protected drive shafts for increased durability against drops and storage elements. The string trimmer attachment also utilizes optimized gearing to manage the M18™ FUEL™ power head RPM output specifically for string trimming applications.

Also known as: 045242532872, 49-16-2717

Features & Benefits

  • Compatible with the M18 FUEL™ power head with QUIK-LOK™
  • Easy load trimmer head: easy line-loading, under 30 seconds
  • Protected drive-shaft: provides greater durability to drive-shaft against damage from drops and storage elements
  • RPM: 0-4900 / 0-6200
  • Cutting swath: 14 in. - 16 in.
  • Line diameter: 0.080 in. / 0.095 in.
  • Feed system: bump feed
  • Length: 36.25 in.
  • Weight: 3.75 lbs

Specifications

Length: 40 in
Height: 9 in
Length: 40 in
Height: 9 in