LED Filament Lamp - G25 - Dimmable

Item #: 1678632

Cat #: FG25D60GL1

UPC: 762148121206

to view pricing and more.
Documents & Guides
LED Filament Lamp: G25 Globe, 5 Watt (40w Equivalent), 500 Lumens, 3200K-1800K CCT when dimmed, >80 CRI, Frosted Finish, E26 Medium Base. TCP LED Filament Lamp.

Overview

LED Filament Lamp: G25 Globe, 5 Watt (40w Equivalent), 500 Lumens, 3200K-1800K CCT when dimmed, >80 CRI, Frosted Finish, E26 Medium Base. TCP LED Filament Lamp.

TCP Good Life Filament Lamps provide a superior warm dimming experience when compared to other dimmable LED lamps. As the lamps dim, the color temperature transitions from a soft white light color to a warm amber glow, mimicking the dimming effect of incandescent and halogen bulbs. TCP Good Life Filament Lamps can dramatically influence the atmosphere of any environment by delivering an effortless color temperature transition while maintaining their efficiency.

Also known as: 762148121206, FG25D60GL1

Specifications

Base: Medium Screw (E26)
Lumens: 500
Wattage: 5
Diameter: 3 1/8 in
Volts AC: 120
Color Temperature: 1800 (Warm White), 3200 (Warm White)
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Color Rendering Index (CRI): 80
Dimmable: Yes
Lumens: 500
Diameter: 3 1/8 in
Color Temperature: 1800 (Warm White), 3200 (Warm White)
Shape: G25 (Globe)