4" Surface LED Downlight, 120V, 80CRI, 3500K, White

Item #: 1679201

Cat #: SLD405835WH

UPC: 080083714025

to view pricing and more.
Documents & Guides
4 Inch Surface LED Downlight, 120V, 80CRI, 3500K, White

Overview

4 Inch Surface LED Downlight, 120V, 80CRI, 3500K, White
Also known as: 080083714025, SLD405835WH

Specifications

Lumens: 780
Size: 4 in
Volts AC: 120
Color: White
Color Temperature: 3500 (Neutral White)
Wattage: 12.200
Light Technology: LED
Dimmable: Yes
Lumens: 780
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Size: 4 in
Color: White
Wattage: 12.200
Dimmable: Yes