Breaker, Bolt On, 70A, 1P, 277 VAC, 125 VDC, Type BQD, 14 kAIC

Item #: 167921

Cat #: BQD170

UPC: 783643277175

Sign In or Register to view pricing and more.
Documents & Guides
70 Amp, 1-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.

Overview

70 Amp, 1-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.
Also known as: 783643277175, BQD170

Specifications

Amps: 70
Volts AC: 277
Volts DC: 125
Poles: 1
Family / Style: BQ
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Amps: 70
Volts DC: 125
Family / Style: BQ
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On