Pull Box 24" x 18" x 12"

Item #: 167953
Cat #: ASG24X18X4NK
UPC: 783510494094
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 18" x 12", Material/Finish: Steel/Galvanized, No Knockouts.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 18" x 12", Material/Finish: Steel/Galvanized, No Knockouts.
Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510494094, ASG24X18X4NK

Specifications

IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1, IP30
Number of Knockouts: 0
Material: Steel

Customer Reviews

No reviews for this product
(0)