Lid for Underground Enclosure, Marking: "Blank", Tier 22, 13 x 24", Polymer Concrete

Item #: 1679722
Cat #: 13244014
UPC: 800246040040
Sign In or Register to view pricing and more.
Documents & Guides
Lid for Underground Enclosure, Marking: "Blank", Tier 22, 13 x 24 Inch, Polymer Concrete

Overview

Lid for Underground Enclosure, Marking: "Blank", Tier 22, 13 x 24 Inch, Polymer Concrete
Christy® concrete enclosures deliver reliable, cost effective performance. The Christy® brand offers a wide variety of sizes making it the preferred choice for many applications. You can depend on the trusted Christy® brand, delivering reliable hand holes, valve boxes, meter boxes and vaults to the utility market for over 40 years.
Also known as: 800246040040, 13244014

Specifications

Material: Polymer Concrete
Height: 24 in
Depth: 2 in
Width: 13 in
Load Rating: Tier 22
Material: Polymer Concrete
Depth: 2 in
Load Rating: Tier 22
Height: 24 in
Width: 13 in

Customer Reviews

No reviews for this product
(0)