20 Amp, 120 Volt Automatic Reset Right Angle GFCI

Item #: 167975

Cat #: 16793

UPC: 078477457719

to view pricing and more.
Documents & Guides
20-Amp, 120-Volt, Compact Automatic Reset Right Angle GFCI, grounded, accomodates UL / CSA cord types SJTW, SJOW, SJTOOW, SJTOW, SJEOW, STW, STOW, & STOOW, RoHS compliant - Black.

Overview

20-Amp, 120-Volt, Compact Automatic Reset Right Angle GFCI, grounded, accomodates UL / CSA cord types SJTW, SJOW, SJTOOW, SJTOW, SJEOW, STW, STOW, & STOOW, RoHS compliant - Black.

20-Amp, 120-Volt, Grounded, Compact Automatic Reset Right Angle GFCI, RoHS Compliant, Black

Also known as: 078477457719, 16793

Specifications

Volts AC: 120
Type: GFCI, Plug
Color: Black
Amps: 20
NEMA Configuration: 5-20P
Volts AC: 120
Color: Black
NEMA Configuration: 5-20P
Type: GFCI, Plug
Amps: 20