Photoelectric Sensor, E58 Harsh Duty

Item #: 1679952

Cat #: E58-18DP100-HLP

UPC: 782114264652

to view pricing and more.
Documents & Guides
Photoelectric Sensor, E58 Harsh Duty, Perfect Prox Background Rejection, 4 Inch (100 mm) Sensing Range, Visible Red Beam, 10-30VDC, Connector, NPN and PNP Output.

Overview

Photoelectric Sensor, E58 Harsh Duty, Perfect Prox Background Rejection, 4 Inch (100 mm) Sensing Range, Visible Red Beam, 10-30VDC, Connector, NPN and PNP Output.
Also known as: 782114264652, E58-18DP100-HLP

Specifications

Type: Inductive, Proximity
Diameter: 18 mm
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Volts DC Range: 10 - 30
Type: Inductive, Proximity
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Diameter: 18 mm
Volts DC Range: 10 - 30