MOLDED CASE CIRCUIT BREAKER 600V 100A

Item #: 168026

Cat #: FHL36100

UPC: 785901241492

to view pricing and more.
Documents & Guides
Square D,MOLDED CASE CIRCUIT BREAKER 600V 100A,100 A,50/60 Hz,600 V AC,F-Frame,Molded Case Circuit Breaker,Thermal Magnetic,UL Listed

Overview

Square D,MOLDED CASE CIRCUIT BREAKER 600V 100A,100 A,50/60 Hz,600 V AC,F-Frame,Molded Case Circuit Breaker,Thermal Magnetic,UL Listed

FA/LA MOLDED CASE CIRCUIT BREAKER 600V, 100A,

Also known as: 785901241492, FHL36100

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Amps: 100
Standards: California Proposition 65
Poles: 3
Volts AC: 600