Compression Lug, Copper, 1-Hole

Item #: 1680296

Cat #: LCAX8-10H-L

UPC: 074983433124

to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, #8 AWG Wire, #10 Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, #8 AWG Wire, #10 Stud Hole, 45° Angle Tongue
Also known as: 074983433124, LCAX8-10H-L

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 8
Material: Copper
Stud Size: #10