
6" TORQUE LOCK™ Long Nose Locking Pliers
Item #: 1680299
Cat #: 48-22-3406
UPC: 045242325030
to view pricing and more.
Documents & Guides
6" TORQUE LOCK™ Long Nose Locking Pliers with Grip, TORQUE LOCK™: Faster Setup and Easy Release, Curved Jaw: Maximizes Pressure Points for any Bolt, Nut or Locking Tool Application
Overview
6" TORQUE LOCK™ Long Nose Locking Pliers with Grip, TORQUE LOCK™: Faster Setup and Easy Release, Curved Jaw: Maximizes Pressure Points for any Bolt, Nut or Locking Tool Application
The MILWAUKEE® 6-inch TORQUE LOCK™ Long Nose Locking Pliers with Grip provides users with faster tool setup and more locking force. The locking pliers' unique thumb screw provides users with a more convenient geometry for better hand force while providing clearance to generate more torque with the screwdriver through-hole design. The pliers are made from forged alloy steel for maximum durability with hardened jaws for increased gripping power, perfect for the toughest of jobsites. Milwaukee offers a Limited Lifetime Warranty with all locking tools.
Also known as: 045242325030, 48-22-3406
Features & Benefits
- Faster tool set up and more locking force than the competition
- Screwdriver through-hole provides users with leverage for tightening the thumb screw
- Long nose jaw allows easy access in extended reach applications
- One-handed control release is efficient and easy
- Hardened jaws with better grip force on jobsite material
- Forged alloy steel for maximum tool strength and durability
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- Durable, non-slip grips for maximum comfort and superior performance
Specifications
| Size: | 6 in |
| Type: | Pump Pliers |
| Size: | 6 in |
| Type: | Pump Pliers |