ATX DB Series IIC Flexible Coupling

Item #: 1680305

Cat #: 500077

UPC: 781381247498

to view pricing and more.
Documents & Guides
ATX DB Series IIC Flexible Coupling, 3/4 Inch NPT Threads, 39.370 Inch Length, Stainless Steel

Overview

ATX DB Series IIC Flexible Coupling, 3/4 Inch NPT Threads, 39.370 Inch Length, Stainless Steel

Elevate safety and reliability in hazardous locations with ATX DB Series IIC Flexible Couplings. Engineered for areas with vibration, movement, or tight bends, these stainless steel, flameproof (Ex d IIC Gb) and increased safety (Ex t IIIC Db) couplings deliver robust performance from -40 °C to +150 °C. Certified for ATEX/IECEx Zones 1, 2, 21, and 22 and rated IP66/IP67, they provide superior sealing and durability in harsh environments. Available in multiple NPT sizes and lengths with male/male ends, ATX DB couplings simplify installation where rigid conduit falls short—keeping your operations compliant, secure, and running smoothly. Certifications include ATEX LCIE 11 ATEX 3006U and IECEx LCIE 12.0011U; CE Declaration 5C247.

Also known as: 781381247498, 500077

Features & Benefits

  • Used in areas where vibration and/or movement are a problem
  • Used in place of rigid conduit in where it would be difficult to bend conduit.
  • Increased safety, flameproof

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Length: 39.370 in
Diameter: 3/4 in
Length: 39.370 in
Material: Stainless Steel