
1-5/8" x 1-5/8" x 10' Stainless Steel Channel w/ Slotted Holes
Item #: 168040
Cat #: H-132-OS-X-10FT-SS4
UPC:
to view pricing and more.
Documents & Guides
1-5/8 Inch Wide x 1-5/8 Inch Deep x 10 Foot Length Type 304 Stainless Steel Channel with Slotted Holes
Overview
1-5/8 Inch Wide x 1-5/8 Inch Deep x 10 Foot Length Type 304 Stainless Steel Channel with Slotted Holes
H-132-OS strut channels are manufactured in a 1⁵/₈" x 1⁵/₈" 12-gauge configuration, with a weight of 189 lbs. per 100 ft. H-STRUT® channels are available in pre-galvanized, plain, powder-coated, zinc trivalent, aluminum, stainless steel 304, and 316L. Standard lengths are 10' and 20'. Other materials, finishes, and lengths are available upon request.
Also known as: H-132-OS-X-10FT-SS4
Specifications
| Depth: | 1 5/8 in |
| Length: | 10 ft |
| Width: | 1 5/8 in |
| Material: | Stainless Steel 304 |
| Depth: | 1 5/8 in |
| Width: | 1 5/8 in |
| Length: | 10 ft |
| Material: | Stainless Steel 304 |