VIGILANT AREA LIGHT 360 DEG 6700 LUMENS 52 WATTS 1

Item #: 1680926

Cat #: ALU5BC27DNWNGN

UPC: 056020976832

Sign In or Register to view pricing and more.
Documents & Guides
VIGILANT AREA LIGHT 360 DEG 6700 LUMENS 52 WATTS 100 - 277 VAC COOL WHITE 5000K POLYCARBONATE DIFFUSED GRAY 10FT (3 METER) POWER CABLE DIMMING (0-10V) (UL 1598/A)

Overview

VIGILANT AREA LIGHT 360 DEG 6700 LUMENS 52 WATTS 100 - 277 VAC COOL WHITE 5000K POLYCARBONATE DIFFUSED GRAY 10FT (3 METER) POWER CABLE DIMMING (0-10V) (UL 1598/A)

Dialight’s LED Area Light delivers class-leading energy efficiency, functionality and dependability for superior performance in a wide range of applications in the most demanding environments.

Also known as: 056020976832, ALU5BC27DNWNGN

Specifications

IP/NEMA Rating: IP66, IP69
Wattage: 52
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 6700
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP69
Color Temperature: 5000 (Bright White)
Lumens: 6700
Volts AC Range: 120 - 277
Wattage: 52
Mounting: Pendant
Light Technology: LED