This product has been discontinued.

Copper Patch Cord, Cat 6A, Green S/FTP C
Item #: 1681090
Cat #: STP6X3GR-Q
UPC: 074983521517
Sign In or Register to view pricing and more.
Documents & Guides
Copper Patch Cord, Cat 6A, Green S/FTP Cable, 3Ft - PACK 25
Overview
Copper Patch Cord, Cat 6A, Green S/FTP Cable, 3Ft - PACK 25
Also known as: 074983521517, STP6X3GR-Q
Specifications
| Color: | Green |
| Length: | 3 ft |
| Color: | Green |
| Length: | 3 ft |