This product has been discontinued.

Copper Patch Cord, Cat 6A, Blue S/FTP Ca
Item #: 1681092
Cat #: STP6X3BU-Q
UPC: 074983521500
Sign In or Register to view pricing and more.
Documents & Guides
Copper Patch Cord, Cat 6A, Blue S/FTP Cable, 3Ft - PACK 25
Overview
Copper Patch Cord, Cat 6A, Blue S/FTP Cable, 3Ft - PACK 25
Also known as: 074983521500, STP6X3BU-Q
Specifications
| Color: | Blue |
| Length: | 3 ft |
| Color: | Blue |
| Length: | 3 ft |