10kVA, Mini Power Center, 1PH, 480 Primary - 120/240 Secondary, Bolt-On Breakers, Copper Windings 24S

Item #: 1681124

Cat #: P48G11S1024CUB

UPC: 786680225932

to view pricing and more.
Documents & Guides
10 kVA, Mini Power Center, 1-Phase, 480 Primary to 120/240 Secondary, Bolt-On Breakers, Copper Windings 24 Spaces, NEMA 3R

Overview

10 kVA, Mini Power Center, 1-Phase, 480 Primary to 120/240 Secondary, Bolt-On Breakers, Copper Windings 24 Spaces, NEMA 3R

Eaton’s Mini-Power Center incorporates an encapsulated transformer, interior, primary and secondary main circuit breakers in to a single assembly. Mini-Power Centers are ideally suited for applications where 120 volts are required at a remote location, such us parking lots, workbenches, and temporary power on construction sites. Contact me about this product

Also known as: 786680225932, P48G11S1024CUB

Specifications

Spaces: 24
Phase: 1
Volt Amps: 10kVA
Mounting: Wall
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 120/240
Spaces: 24
Volt Amps: 10kVA
Primary Voltage: 480
Secondary Voltage: 120/240
Phase: 1
Mounting: Wall
IP/NEMA Rating: NEMA 3R