CABS Aluminum Profile, UL, 18"

Item #: 1681126

Cat #: 549512

UPC: 782856923589

to view pricing and more.
Documents & Guides
EFX 549512 CABSAL18 ASM CABS

Overview

EFX 549512 CABSAL18 ASM CABS

For use with CABS module kits, UL

Also known as: 782856923589, 549512

Features & Benefits

  • For use with CABS module kits, UL
  • Available in multiple lengths to accommodate various widths and depths of enclosures
  • Factory punched holes for quick assembly
  • Evenly spaced holes provide consistent and accurate spacing
  • Improve bending resistance by interlocking or stacking two profiles
  • Time-savings and lower total install costs compared to traditional methods
  • Engineered and standardized design
  • RoHS compliant

Specifications

Height: 1.150 in
Material: Aluminum
Width: 1.800 in
Finish: Anodized
Height: 1.150 in
Width: 1.800 in
Material: Aluminum
Finish: Anodized