Transient Surge Filter, 24 V Un, 6 A

Item #: 1681455

Cat #: TSF6A24V

UPC: 782856853190

to view pricing and more.
Documents & Guides
CAD TSF6A24V FILTER SURGE 1PH

Overview

CAD TSF6A24V FILTER SURGE 1PH

The nVent ERICO Critec Transient Surge Filter (TSF) product family is a UL registered, IEC compliant, compact, serviceable solution for protection of PLC controllers, SCADA systems, motor control centers and other process control systems.

Also known as: 782856853190, TSF6A24V

Features & Benefits

  • Compact, space saving design
  • Replaceable surge module reduces down time and unprotected time during maintenance
  • Compliance to the latest UL 1449 Edition 4 and IEC 61643-11 surge standards and UL 1283 Electromagnetic Interference Filters (EMI) standard
  • Low let-through voltages on the critical line to neutral mode
  • Transient Discriminating (TD) Technology provides increased service life

Specifications

Width: 2 in
Mounting: DIN Rail
Material: Thermoplastic
IP/NEMA Rating: IP20
Depth: 3.750 in
Height: 122.700 in
Width: 2 in
Material: Thermoplastic
Depth: 3.750 in
Mounting: DIN Rail
IP/NEMA Rating: IP20
Height: 122.700 in