This product has been discontinued.

Fuse, 3 Amp Time-Delay Glass, 5mm x 20mm, 250V
Item #: 16815
Cat #: GMD-3A
UPC: 051712114431
to view pricing and more.
Documents & Guides
Fuse, 3 Amp Time-Delay Glass, 5mm x 20mm, 250V3 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard
Overview
Fuse, 3 Amp Time-Delay Glass, 5mm x 20mm, 250V3 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard
Also known as: 051712114431, GMD-3A
Specifications
| Speed: | Time Delay |
| Type: | Fuse, Electronic |
| Amps: | 3 |
| Volts AC: | 250 |
| Speed: | Time Delay |
| Amps: | 3 |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |