Disconnect Switch, Fusible, 60A, 240VAC, 3P, 3 Wire, NEMA 5/12

Item #: 16819

Cat #: TH3322J

UPC: 783164092226

to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 3-Pole, 3 Wire, NEMA 5/12

Overview

Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 3-Pole, 3 Wire, NEMA 5/12
Also known as: 783164092226, TH3322J

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 12, NEMA 5
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 240
IP/NEMA Rating: NEMA 12, NEMA 5