Overview
SATCO S2978 60W T8, 2700K
Also known as: 045923029783, S2978
Specifications
Type: | T8, Variable Frequency Drive |
IP/NEMA Rating: | IP42 |
Volts AC: | 480 |
Amps: | 361, 503 |
Mounting: | Free Standing |
Lumens: | 425 |
Color: | White |
Wattage: | 60 |
Color Temperature: | 2700 (Warm White) |
Type: | T8, Variable Frequency Drive |
Volts AC: | 480 |
Mounting: | Free Standing |
Color: | White |
Color Temperature: | 2700 (Warm White) |
IP/NEMA Rating: | IP42 |
Amps: | 361, 503 |
Lumens: | 425 |
Wattage: | 60 |
Customer Reviews
No reviews for this product
(0)