
Floor Marking Tape, 10" x 3.5†Foot Print , Red
Item #: 168206
Cat #: 104406
UPC: 754473161842
to view pricing and more.
Documents & Guides
Floor Marking Tape, 10 Inch x 3.5 Inch Foot Print, Red, 10 Per Pack (5 Right & 5 Left)
Overview
Floor Marking Tape, 10 Inch x 3.5 Inch Foot Print, Red, 10 Per Pack (5 Right & 5 Left)
Also known as: 754473161842, 104406
Specifications
| Color: | Red |
| Material: | Polyester |
| Width: | 3 1/2 in |
| Length: | 10 in |
| Type: | Floor Marking Tape |
| Color: | Red |
| Width: | 3 1/2 in |
| Type: | Floor Marking Tape |
| Material: | Polyester |
| Length: | 10 in |