100W Round LED High Bay, 40K, Black

Item #: 1682372
Cat #: 65-181
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Round LED High Bay, 100 Watt, 100-277V, 70+ CRI, 13000 Lumens, Color Temperature: 4000K, 0-10V Dimming, Black Finish

Overview

Round LED High Bay, 100 Watt, 100-277V, 70+ CRI, 13000 Lumens, Color Temperature: 4000K, 0-10V Dimming, Black Finish
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: 65-181

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Color: Black
Volts AC: 100 - 277
Lumens: 13000
Shape: Round
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: Black
Lumens: 13000
Standards: California Proposition 65
Dimmable: Yes
Wattage: 100
Volts AC: 100 - 277
Shape: Round
Light Technology: LED

Customer Reviews

No reviews for this product
(0)