PowerFlex 755 AC Drive, with Embedded Ethernet/IP, 3.4A, 2HP/ND, 1.5 HP/HD, Frame 1/2

Item #: 1682395

Cat #: 20G11FD3P4JA0NNNNN

UPC: 194033047702

to view pricing and more.
Documents & Guides
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Flange Type, 3.4 Amps, (Frame 1 - 2 Horse Power Normal Duty, 1.5 Horse Power Heavy Duty / Frame 2 - 2 Horse Power Normal Duty/Heavy Duty), 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed (Preferred), DB Transistor, Blank (No HIM)

Overview

PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Flange Type, 3.4 Amps, (Frame 1 - 2 Horse Power Normal Duty, 1.5 Horse Power Heavy Duty / Frame 2 - 2 Horse Power Normal Duty/Heavy Duty), 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed (Preferred), DB Transistor, Blank (No HIM)

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 194033047702, 20G11FD3P4JA0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
Horsepower: 2, 1.500
Size: Frame 2
Amps: 3.400
Type: AC Drive
Horsepower: 2, 1.500
Amps: 3.400
Volts AC: 480
Size: Frame 2