This product has been discontinued.

LED High Bay, 180 Watt, 24000 Lumen, 4000K, 120-277V
Item #: 1683050
Cat #: VL-24000LM-ACL-MD-MVOLT-GZ10-40K-70CRI-SCDW-6
UPC:
to view pricing and more.
Documents & Guides
LED High Bay, 180 Watt, 24000 Lumen, 4000K, 70 CRI, Acrylic Lens, Medium Distribution, 120-277 Volt, 0-10V Dimming, 6 Foot Side Entry White Cord and Hook (Includes PF-646), Complete Part # VL-24000LM-ACL-MD-MVOLT-GZ10-40K-70CRI-SCDW-6
Overview
LED High Bay, 180 Watt, 24000 Lumen, 4000K, 70 CRI, Acrylic Lens, Medium Distribution, 120-277 Volt, 0-10V Dimming, 6 Foot Side Entry White Cord and Hook (Includes PF-646), Complete Part # VL-24000LM-ACL-MD-MVOLT-GZ10-40K-70CRI-SCDW-6
The Vantage LED luminaire exceeds rigorous demands of food-processing plants and related areas, thanks to its strategic sloped shape and ultra-sleek corrosion-resistant finish that repels water and lacks spaces for food, dirt or debris to hide.
Also known as: VL-24000LM-ACL-MD-MVOLT-GZ10-40K-70CRI-SCDW-6
Features & Benefits
- Pendant mount standard
- Robust cast aluminum housing with low copper content (0.6% CU content) withstands harsh or hostile environments
- Aluminum core printed circuit board.
- Standard fixture color is white.
- • Fault-tolerant LED light engine continues to provide light even in the failure of one LED
- • Achieves up to 131°F (55°C) ambient rating.
Specifications
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 180 |
| Lumens: | 24000 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 24000 |
| Dimmable: | Yes |
| Wattage: | 180 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |