Copper Ground Plate, Bare, 36" x 96", No Pigtail, 1/64"

Item #: 1683172

Cat #: GPECNHM096

UPC: 782856727811

to view pricing and more.
Documents & Guides
CAD GPECNHM096 GRD PLATE 1/64

Overview

CAD GPECNHM096 GRD PLATE 1/64

nVent ERICO Copper Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.

Also known as: 782856727811, GPECNHM096

Features & Benefits

  • Provides a large surface area to dissipate current into the ground
  • Available in a variety of sizes and pigtail configurations

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65
Finish: Bare
Width: 2 in
Standards: California Proposition 65
Material: Copper
Finish: Bare