REXEL logo
New

360W Module, NeON 2® Series, 60 Cell, Black on White

Item #: 1683219
Cat #: LG360N1C-N5
UPC:
Sign In or Register to view pricing and more.
360 Watt, NeON 2® Series, 60 Cell, Black on White, 1000 Volt DC, 39.68 lbs, 40MM Frame

Product Overview

360 Watt, NeON 2® Series, 60 Cell, Black on White, 1000 Volt DC, 39.68 lbs, 40MM Frame
Also known as: LG360N1C-N5
Frequently Bought Together (72)
IronRidge
XR-LUG-03-A1 Grounding Lug
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
IronRidge
UFO-CL-01-B1 UFO Module Clamp
Enphase
IQ7PLUS-72-2-US IQ7PLUS-72 Microinverter
IronRidge
UFO-STP-40MM-B1 Stopper Sleeve, 40mm
Enphase
Q-12-10-240 Q Portrait Cable
Enphase
Q-TERM-10 Q-Terminator Cap
Enphase
X-IQ-AM1-240-3-M IQ Combiner
IronRidge
XR-10-SPLC-M1 Splice Bar, XR10
IronRidge
XR-10-CAP End Cap, XR10
IronRidge
BHW-SQ-02-A1 Square Bolt
IronRidge
BHW-TB-02-A1 T-Bolt
Enphase
Q-SEAL-10 Q-Sealing Cap
IronRidge
XR10-168B Mounting Rail 14', Black
BR220 Circuit Breaker, Plug-In, Type BR, 2-Pole, 20 Amp, 120/240V
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
Multiple
075 EMT Conduit, 3/4", Steel, 10'
IronRidge
XR-10-204B Mounting Rail, 17', Black
SolarEdge
CELL-B-R05-US-S-S2 Cellular Modem, 5 year
IronRidge
FF2-01-B2 FlashFoot2, Black
Milbank
U4888-XL-AE Meter Base, 200A, 600VAC, 4 Jaw, 1PH, OH, Ringless, Lever Bypass
Enphase
Q-12-17-240 Q Landscape Cable
Delta Lightning Arrestors
LA302R Surge Arrestor, Lightning, 60,000A, 125-250VAC,
Oatey Company
11830 Roof Flashing, Galvanized, No-Calk, Standard Base, 1/2" x 1"
Enphase
IQ7A-72-2-US IQ7A-72-2 Microinverter
Enphase
Q-TERM-10 Q-Terminator Cap
Enphase
IQ7PLUS-72-2-US IQ7PLUS-72 Microinverter
Enphase
Q-12-10-240 Q Portrait Cable
Enphase
CT-200-SPLIT Consumption CT
IronRidge
XR-LUG-03-A1 Grounding Lug
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
IronRidge
UFO-CL-01-B1 UFO Module Clamp
Enphase
Q-DISC-10 Cable Disconnect Tool
Enphase
Q-SEAL-10 Q-Sealing Cap
IronRidge
UFO-STP-40MM-B1 Stopper Sleeve, 40mm
Burndy
WEEB-BNDJMP6.7AS Bonding Jumper, 9", Tin Plated, Braided Copper Wire
UniRac
206072D-B SM TRIM 168IN DRK 8PK
Enphase
X-IQ-AM1-240-3-M IQ Combiner
IronRidge
XR-100-168B Mounting Rail, 14', Black
IronRidge
XR-100-CAP End Cap
Enphase
CELLMODEM-M1-M Connect Modem, 5 year
IronRidge
XR-100-240B 20FT RAIL BACK
IronRidge
XR-100-SPLC-M1 Splice Bar, XR100
Enphase
Q-CLIP-100 Q-Clip, Fastens Cabling to Racking or Secures Looped Cabling, Order of 1 = 1 Q-Clip
IronRidge
XR100-BOSS-01-M1 BONDED SPLICE XR100
Enphase
IQ7PLUS-72-2-US IQ7PLUS-72 Microinverter
Oatey Company
11830 Roof Flashing, Galvanized, No-Calk, Standard Base, 1/2" x 1"
Enphase
Q-12-17-240 Q Landscape Cable
Enphase
Q-12-10-240 Q Portrait Cable
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
Enphase
Q-CONN-10F Female Q Connector
Enphase
Q-CONN-10M Male Q Connector
Enphase
Q-TERM-10 Q-Terminator Cap
Heyco
M3234GZF LTCG 3/4 BLK 10.7X4.8MM W/2251
IronRidge
XR-LUG-03-A1 Grounding Lug
IronRidge
BHW-SQ-02-A1 Square Bolt
Enphase
CT-200-SPLIT Consumption CT
IronRidge
XR-100-168B Mounting Rail, 14', Black
IronRidge
UFO-STP-40MM-B1 Stopper Sleeve, 40mm
IronRidge
UFO-CL-01-B1 UFO Module Clamp
IronRidge
XR-100-SPLC-M1 Splice Bar, XR100
Enphase
X-IQ-AM1-240-3-M IQ Combiner
IronRidge
XR-100-CAP End Cap
Ilsco
IPC-4/0-6 4 to 4/0 AWG Insulation Piercing Connector
Enphase
Q-SEAL-10 Q-Sealing Cap
Eaton
BR612L125RP Load Center, Main Lug, 125A, 120/240V, 1PH, 6/12, NEMA 3R
Eaton
DG222NRB Safety Switch, 60A, 2P, 240V, Type DG, Fusible, NEMA 3R
SolarEdge
P370 370W DC Power Optimizer
IronRidge
ATH-01-M1 All Tile Hook
IronRidge
FF2-01-B2 FlashFoot2, Black
UniRac
008014M MLPE Mount

Specifications

Volts DC: 1000
Wattage: 360
Family / Style: NeON 2®
Product Depth: 1.570 in (40MM)
Color: Black on White
Product Weight: 39.680 lbs
Product Width: 40.000 in
Length: 66.930 in
Volts DC: 1000
Family / Style: NeON 2®
Color: Black on White
Product Width: 40.000 in
Wattage: 360
Product Depth: 1.570 in (40MM)
Product Weight: 39.680 lbs
Length: 66.930 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)