This product has been discontinued.
This product may not be available in all locations.
4
more

Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 16 Space
Item #: 168322
Cat #: TLM1612CCU
UPC: 783164156737
to view pricing and more.
Documents & Guides
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 16 Space, 24 Circuits, NEMA 1, Combo
Overview
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 16 Space, 24 Circuits, NEMA 1, Combo
Panelboards No. 67 60 degree/75 degree centrigrade Conductor Rating Suitable for use as service entrance equipment when Installed in accordance with the National Electrical Code 22kAIC RMS symmetrical, Except Where Noted 6-42 circuit devices UL Listed for bottom mounted lugs by installing complete unit (box, interior and front) upside down For a listing of CSA Listed load centers, visit www.geelectrical.com Amperage 125 A 2CCU6737
Also known as: 783164156737, TLM1612CCU
Specifications
| Mounting: | Flush, Surface |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Circuits: | 24 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 24 |
| Amps: | 125 |
| Phase: | 1 |
| Type: | Main Lug |
| Interrupt Rating AC: | 65 kA |