
2-1/4"x4-1/2" Self-Sticking Polyester Lockout Sign
Item #: 168354
Cat #: 88303
UPC: 754473883034
to view pricing and more.
Documents & Guides
Lockout Sign, Dimensions: 2-1/4" x 4-1/2", Material: Self-Sticking Polyester, Color: Black on Yellow,
Overview
Lockout Sign, Dimensions: 2-1/4" x 4-1/2", Material: Self-Sticking Polyester, Color: Black on Yellow,
B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
Also known as: 754473883034, 88303, stickers
Specifications
| Width: | 2 1/4 in |
| Type: | Label |
| Length: | 4 1/2 in |
| Color: | Yellow |
| Width: | 2 1/4 in |
| Length: | 4 1/2 in |
| Type: | Label |
| Color: | Yellow |