Grounding Busbar, w/Brackets, GG, 13" x 3" x 0.25", Tinned

Item #: 1683631

Cat #: EGBB14313GGT

UPC: 782856602224

to view pricing and more.
Documents & Guides
CAD EGBB14313GGT GRD BAR C110

Overview

CAD EGBB14313GGT GRD BAR C110

Common earthing point for multiple electrical panels and devices.

Also known as: 782856602224, EGBB14313GGT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 3 in
Material: Copper
Length: 13 in
Finish: Tin Plated
Product Thickness: 0.250 in
Width: 3 in
Length: 13 in
Product Thickness: 0.250 in
Material: Copper
Finish: Tin Plated