ABB S802C-K10 MCB S800C 2P K 10A

Item #: 1683672

Cat #: S802C-K10

UPC: 612271212213

to view pricing and more.
Documents & Guides
ABB S802CK10 MCB S800C 2P K 1

Overview

ABB S802CK10 MCB S800C 2P K 1

The S802C-K100 is a 2-pole High Performance Circuit breaker with K-Characteristic, with cage terminal and a rated current of 100 A. It is a current limiting device with a maximum breaking capacity of 25kA at 240/415V. It can be used for voltages up to 254/440V and in DC as well. It has two different tripping mechanisms, the thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. The S802C-K100 complies with IEC/EN 60898-1 and IEC/EN 60947-2 and allows the use for industrial applications. It has numerous of approvals, therefore it can be used worldwide. The extensive range of accessory makes the use of S802C-K100 more comfortable. Due to the fast arc extinction of S802C-K100 your application will be secured.

Also known as: 612271212213, S802C-K10

Specifications

Volts DC: 250
Poles: 2
Amps: 10
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Volts DC: 250
Amps: 10
Mounting: DIN Rail
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 230, 400
Type: Trip Curve K
Interrupt Rating AC: 15 kA