Fuse, Amp-Trap®, 600VAC, 300VDC, 200A, Fast-Acting, Class J, A4J Series
Item #:
168409
Cat #:
A4J200
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 200 Amp, Fast-Acting, Class J, A4J Series
Overview
Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 200 Amp, Fast-Acting, Class J, A4J Series
Amp-Trap fast-acting A4J fuses deliver excellent current-limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current-limiting capability.
Also known as: A4J200
Specifications
Amps: | 200 |
Opening: | Fast-Acting |
Mounting: | Blade |
Class: | J |
Volts AC: | 600 |
Volts DC: | 300 |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 100kA |
Amps: | 200 |
Mounting: | Blade |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Opening: | Fast-Acting |
Class: | J |
Volts DC: | 300 |
Interrupt Rating DC: | 100kA |
Customer Reviews
No reviews for this product
(0)