Cord Clip, Hi Temp Adh., .19" (4.8mm) Bu

Item #: 1684835

Cat #: ACC19-AT-C

UPC: 074983588787

to view pricing and more.
Documents & Guides
Adhesive backed cord clip, high temp, .19" (4.8mm) bundle, natural, standard package.

Overview

Adhesive backed cord clip, high temp, .19" (4.8mm) bundle, natural, standard package.
Also known as: 074983588787, ACC19-AT-C

Specifications

Color: Natural
Diameter: 0.190 in
Mounting: Adhesive
Material: Nylon
Color: Natural
Mounting: Adhesive
Diameter: 0.190 in
Material: Nylon