NK Copper Patch Cord, Category 5e, Red U

Item #: 1685261
Cat #: NK5EPC15RDY
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 5e, 15 ft., red UTP cable.

Overview

Netkey copper patch cord, category 5e, 15 ft., red UTP cable.
Also known as: NK5EPC15RDY

Specifications

Color: Red
Material: Copper
Length: 15 ft
Shielding: Unshielded
Color: Red
Length: 15 ft
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)