NK Copper Patch Cord, Category 5e, Red U

Item #: 1685263

Cat #: NK5EPC20RDY

UPC: 074983055203

Sign In or Register to view pricing and more.
Netkey copper patch cord, category 5e, 20 ft., red UTP cable.

Overview

Netkey copper patch cord, category 5e, 20 ft., red UTP cable.
Also known as: 074983055203, NK5EPC20RDY

Specifications

Color: Red
Material: Copper
Length: 20 ft
Shielding: Unshielded
Color: Red
Length: 20 ft
Material: Copper
Shielding: Unshielded