ABB SU201MR-K40

Item #: 1685287

Cat #: SU201MR-K40

UPC: 016779956615

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU201MRK40 MCB SU200MR RT

Overview

ABB SU201MRK40 MCB SU200MR RT
Also known as: 016779956615, SU201MR-K40

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 40
Volts AC: 240
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Mounting: DIN Rail
Amps: 40
Type: Trip Curve K
Poles: 1
Volts AC: 240
Interrupt Rating DC: 10 kA