Single Receptacle, 20A, 125V, 5-20R, 2P/3W, Black

Item #: 1685670
Cat #: W5361-E
UPC: 078477981313
Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Weather-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, Black

Overview

Single Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Weather-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, Black
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477981313, W5361-E

Specifications

Poles: 2
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Poles: 2
Amps: 20
Color: Black
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)