REXEL logo

Close to Ceiling Light, 2 Light, 75W, White

Item #: 1686
Cat #: 5323-15
UPC:
Sign In or Register to view pricing and more.
Close to Ceiling Light, Economy, Size: 10-1/2x6-1/4", 75W, 120V, 2 Lamps, Medium A, Material: Steel Body & Glass Shade, Finish: White.

Product Overview

Close to Ceiling Light, Economy, Size: 10-1/2x6-1/4", 75W, 120V, 2 Lamps, Medium A, Material: Steel Body & Glass Shade, Finish: White.
Also known as: 5323-15

Documents

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Diameter: 10 1/2 in
Wattage: 75
Color: White
Type: Close To Ceiling
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 75
Type: Close To Ceiling
Diameter: 10 1/2 in
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)