MILW 48-03-3573 18" CORE

Item #: 168622

Cat #: 48-03-3573

UPC: 045242086979

Sign In or Register to view pricing and more.
Documents & Guides
MIL 48-03-3573 18" CORE ADAPTER FOR SDS MAX

Overview

MIL 48-03-3573 18" CORE ADAPTER FOR SDS MAX

18 in. SDS-Max adapter for thick wall core bits. Includes shank only.

Also known as: 045242086979, 48-03-3573

Features & Benefits

  • Extends reach: drill in tight and hard-to-reach spaces
  • Versatile: use with Milwaukee thick wall core bits
  • SDS-Max core bit adapter
  • Specialty Carbide

Specifications

No Specifications Available