Load Center, Main Lugs, 200A, 120/240V, 1PH, 40/40, NEMA 1

Item #: 168638

Cat #: BR4040L200G

UPC: 782116972609

to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 40-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Includes: GBK2120 Ground Bar. Dims: H: 34.13", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 40-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Includes: GBK2120 Ground Bar. Dims: H: 34.13", W: 14.31", D: 3.88"

BR style 1-inch loadcenter, main lug, ground bar, 200A, single-phase, 40-pole, 40 circuits, 40 spaces, 120/240V, #1-300 kcmil Cu/Al at 60 C or 75 C, NEMA 1 enclosure, g1 box size

Also known as: 782116972609, BR4040L200G

Specifications

Amps: 200
Mounting: Flush, Surface
Spaces: 40
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 40
Amps: 200
Spaces: 40
Phase: 1
Type: Main Lug
Circuits: 40
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR