Slide Dimmer, Decorator, 1000W, Single-Pole, Diva, Ivory

Item #: 168646

Cat #: DV-10P-IV

UPC: 027557688062

to view pricing and more.
Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Ivory

Overview

Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Ivory

Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/1000W in ivory

Also known as: 027557688062, DV-10P-IV

Specifications

Volts AC: 120
Type: Locator Light
Mounting: Surface
Poles: 1
Color: Ivory
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Volts AC: 120
Mounting: Surface
Color: Ivory
Family / Style: Diva
Light Technology: Halogen
Type: Locator Light
Poles: 1
Wattage: 1000
Dimmable: Yes