ROCK-IT SKIRT V3 32MM & 38MM 80IN

Item #: 1686647
Cat #: ROCK-IT-V3-SKIRT-B80
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ROCK-IT SKIRT V3 32MM & 38MM 80IN

Overview

ROCK-IT SKIRT V3 32MM & 38MM 80IN
Also known as: ROCK-IT-V3-SKIRT-B80

Specifications

Length: 80 in
Color: Black
Wattage: 215
Material: Aluminum
Length: 80 in
Wattage: 215
Color: Black
Material: Aluminum

Customer Reviews

No reviews for this product
(0)