Single Pole Switch, 15A, 120/277VAC, Light Almond

Item #: 168724

Cat #: CS15AC1-LA

UPC: 785007126426

Sign In or Register to view pricing and more.
Documents & Guides
Commercial Specification Grade Single Pole Switch, 15 Amp, 120/277VAC, Side Wire, Light Almond

Overview

Commercial Specification Grade Single Pole Switch, 15 Amp, 120/277VAC, Side Wire, Light Almond
Also known as: 785007126426, CS15AC1-LA

Specifications

Type: Switch
Color: Light Almond
Poles: 1
Amps: 15
Mounting: Wall
Type: Switch
Poles: 1
Mounting: Wall
Color: Light Almond
Amps: 15