1492 Terminal Block Accessories Plug-In Center Jumper , 18 mm Center to Center , 4 Pole , Yellow

Item #: 168761

Cat #: 1492-CJJ18-4

UPC: 662073059653

to view pricing and more.
Documents & Guides
Jumper, Screw Center, 18 mm Center to Center, 4 Pole, Yellow, Pkg. Qty. of 10

Overview

Jumper, Screw Center, 18 mm Center to Center, 4 Pole, Yellow, Pkg. Qty. of 10

Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers.

Also known as: 662073059653, 1492-CJJ18-4

Specifications

Type: Terminal Block, Jumper
Family / Style: 1492
Poles: 4
Color: Yellow
Type: Terminal Block, Jumper
Poles: 4
Family / Style: 1492
Color: Yellow