Meter Center, 200A, 20/40, OH/UG, BR Type, 22 kAIC, Solar Ready

Item #: 1687912

Cat #: MBE2040PV200TS

UPC: 786689216443

to view pricing and more.
200 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 20/40 Distribution, 200A Main Breaker Included CSR2200N, 225A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 20/40 Distribution, 200A Main Breaker Included CSR2200N, 225A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton’s Solar Power Centers combine both utility power and solar photovoltaic (PV) power into one enclosure. Solar Power Centers can be applied as a component of a complete PV electrical system. Eaton offers the most complete line of Balance of System (BOS) products in the industry, along with a wide variety of configurations including loadcenters and meter breakers.

Also known as: 786689216443, MBE2040PV200TS

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 40
Interrupt Rating AC: 22 kA
Amps: 200
Phase: 1
Jaws: 4
Circuits: 40
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Interrupt Rating AC: 22 kA