Diva Dimmer, CFL/LED/Incan/Halo, 150/600 (2PK)

Item #: 1688031
Cat #: DVCL-153P-WH-2
UPC: 784276803892
Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: White, Clamshell Packaging, (Pack of 2 Dimmers)

Overview

Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: White, Clamshell Packaging, (Pack of 2 Dimmers)
Offers superior light stability, easy low-end adjustment, and long-life performance (designed to last 10 years).
Also known as: 784276803892, DVCL-153P-WH-2

Specifications

Type: 3-Way, Locator Light, Decora
Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Diva
Type: 3-Way, Locator Light, Decora
Volts AC: 120
Poles: 1
Family / Style: Diva
Wattage: 600, 150
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)